1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
TPHU-110X12-TUFR-SSS
Top Angle Take-Up Frame - 12.0000 in Travel, 29.5000 in Length, 3.5000 in Base
MI ITEM #
11160979
MFR #
TPHU-110X12-TUFR-SSS
List Price
$4,444.91
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Take-Up Frames
DODGE TPHU-110X12-TUFR-SSS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
TPHU-110X12-TUFR-SSS
Top Angle Take-Up Frame - 12.0000 in Travel, 29.5000 in Length, 3.5000 in Base
MI ITEM #
11160979
MFR #
TPHU-110X12-TUFR-SSS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$4,444.91
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
073111 TPHU-110X12-TUFR-SSS
Specifications
Frame Type
Top Angle
Travel
12.0000 in
Overall Length
29.5000 in
Base Width
3.5000 in
Overall Height
10.6250 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data