1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
NS-400X18-TUFR-SSS
Narrow Slot Take-Up Frame - Narrow Slot, 18.0000 in Travel, 27.6250 in Length, 6.0625 in Width, 2.0000 in Height
MI ITEM #
11160993
MFR #
NS-400X18-TUFR-SSS
List Price
$1,189.58
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Take-Up Frames
DODGE NS-400X18-TUFR-SSS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
NS-400X18-TUFR-SSS
Narrow Slot Take-Up Frame - Narrow Slot, 18.0000 in Travel, 27.6250 in Length, 6.0625 in Width, 2.0000 in Height
MI ITEM #
11160993
MFR #
NS-400X18-TUFR-SSS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,189.58
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
073142 NS-400X18-TUFR-SSS
Specifications
Frame Type
Narrow Slot
Travel
18.0000 in
Overall Length
27.6250 in
Base Width
6.0625 in
Overall Height
2.0000 in
Manufacturer Catalog Number
073142
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data