Motion
073218

DODGE
073218

Pillow Block Housing - Cast Iron
MI ITEM #11161012
MFR #073218
Price$2,858.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
073218

Pillow Block Housing - Cast Iron
MI ITEM #11161012
MFR #073218

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,858.78/each

Specifications

Dimensions

  • Base To Bore Centerline  
    6.0000 in

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Material
    073218
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782476325060

Overview

Mfr description
073218 H4S-526-USAF MOD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought