Motion
B1U-K-106R-MOD

DODGE
B1U-K-106R-MOD

Roller Insert Bearing - 1.3750 in Bore Dia., 3.4375 in OD, 2.0625 in Overall Width
Mi Item #11161105
MFR #B1U-K-106R-MOD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
B1U-K-106R-MOD

Roller Insert Bearing - 1.3750 in Bore Dia., 3.4375 in OD, 2.0625 in Overall Width
Mi Item #11161105
MFR #B1U-K-106R-MOD

Mfr description
073545 B1U-K-106R-MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Outside Diameter  
    3.4375 in
  • Overall Width
    2.0625 in

Details

  • Product Type
    Roller Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)