Specifications
Dimensions
- Weight2.84 lbs
Details
- Housing MaterialCast Iron
- MaterialCast Iron
- Product TypePillow Block Ball Bearing Units
- TypeAdapter Mount Ball Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)