Motion
NSTU-DLM-203

DODGE
NSTU-DLM-203

Narrow Slot Take-Up Ball Bearing Unit - Side Mount, 2-3/16 in Bore, Cast Iron Housing, Concentric Collar Collar
MI ITEM #11161208
MFR #NSTU-DLM-203
Your Price$533.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NSTU-DLM-203

Narrow Slot Take-Up Ball Bearing Unit - Side Mount, 2-3/16 in Bore, Cast Iron Housing, Concentric Collar Collar
MI ITEM #11161208
MFR #NSTU-DLM-203

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$533.30/each(List $613.30)

Overview

Mfr description
074163 NSTU-DLM-203

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Length Through Bore
    2.3800 in
  • Lubrication Type
    Grease
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Solid
  • Housing Type
    Narrow Slot Take-up
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Suitable For High Temp App
    No
  • Take Up Frame Size
    NS-415
  • Manufacturer Catalog Number
    074163
  • Manufacturer Catalog
  • Weight
    8 lbs
  • Bearing Series
    212 Series
  • Standoff Included
    No
  • Suitable For Washdown Environment
    No
  • Product Brochure
  • Instruction Manual
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought