Motion
HD-400X12-TUFR D&T

DODGE
HD-400X12-TUFR D&T

Pillow Block Take-Up Frame - Saddle Mount Type, 12.0000 in Travel, 41.2500 in Bolt Center, 44.0000 in Length, 7.0000 in Height, 6.5000 in Base Width
MI ITEM #11161209
MFR #HD-400X12-TUFR D&T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HD-400X12-TUFR D&T

Pillow Block Take-Up Frame - Saddle Mount Type, 12.0000 in Travel, 41.2500 in Bolt Center, 44.0000 in Length, 7.0000 in Height, 6.5000 in Base Width
MI ITEM #11161209
MFR #HD-400X12-TUFR D&T

Mfr description
074167 HD-400X12-TUFR D&T
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width  
    6.5000 in
  • Bolt Center To Center Length
    41.2500 in
  • Overall Height
    7.0000 in
  • Overall Length  
    44.0000 in
  • Travel  
    12.0000 in

Details

  • Frame Type
    Saddle Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)