Specifications
Details
- Country of OriginUS
- Housing MaterialCast Iron
- Housing TypeFour-Bolt Pillow Block
- Material074333
- Product TypePillow Block Housings
- Type Of BearingSpherical Roller
- UPC_NO782476451110
Overview
Mfr description
074333 H4S-526-USAF MOD