Overview
Mfr description
074335 H4S-528-USAF MOD
Specifications
- Housing MaterialCast Iron
- Country of OriginUS
- UPC_NO782476451127
- Housing TypeFour-Bolt Pillow Block
- Type Of BearingSpherical Roller
- Material074335
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data