Motion
WSTU-GT-07-ABHS MOD

DODGE
WSTU-GT-07-ABHS MOD

Ball Bearing Take-Up Unit - Cast Iron Housing
MI ITEM #11161294
MFR #WSTU-GT-07-ABHS MOD
List Price$403.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-GT-07-ABHS MOD

Ball Bearing Take-Up Unit - Cast Iron Housing
MI ITEM #11161294
MFR #WSTU-GT-07-ABHS MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$403.90/each for your price

Overview

Mfr description
074517 WSTU-GT-07-ABHS MOD

Specifications

  • Housing Material
    Cast Iron
  • Seal Type
    Single-Lip Contact
  • Dynamic Load Capacity
    5759 lbf
  • Static Load Capacity
    3461 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Type Of Bearing
    Ball
  • Housing Construction
    Solid
  • Housing Type
    Wide-Slot Take-up
  • Insert Material
    Steel
  • Bore Length
    1.6200 in
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Mobilith SHC 460
  • Maximum Speed
    6300 rpm
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Push-Pull Adapter
  • Suitable For High Temp App
    No
  • Take Up Frame Size
    WS-308
  • Manufacturer Catalog Number
    074517
  • Bearing Series
    207 Series
  • Suitable For Washdown Environment
    No
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought