Motion
P2B-DLMAH-111 MOD

DODGE
P2B-DLMAH-111 MOD

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-11/16 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #11161297
MFR #P2B-DLMAH-111 MOD
Your Price$367.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-DLMAH-111 MOD

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-11/16 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #11161297
MFR #P2B-DLMAH-111 MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$367.82/each(List $441.37)

Overview

Mfr description
074531 P2B-DLMAH-111 MOD

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    1-11/16 in
  • Bolt Center To Center Length
    6.0000 to 6.6800 in
  • Base To Bore Centerline
    2.3100 in
  • Locking Device
    Clamp Collar
  • Seal Type
    Single Lip Contact
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Country of Origin
    US
  • Radial Dynamic Load Capacity
    7891 lbf
  • Radial Static Load Capacity
    5213 lbf
  • Bore Length
    2.0100 in
  • Grease Type
    Unirex N2
  • UPC_NO
    782476468859
  • Type Of Bearing
    Ball
  • Dynamic Load Capacity
    7891 lbf
  • Maximum Speed
    4500 rpm
  • Sealing Type
    Single-Lip Contact
  • Shaft Attachment
    Clamp Collar
  • Static Load Capacity
    5213 lbf
  • Suitable For High Temp App
    No
  • Take Up Frame Size
    LD-30,TS-300
  • Suitable For Washdown Environment
    No
  • Bearing Series
    210 Series
  • Relubricatable
    Yes
  • Standoff Included
    No
  • Bolt Center Diameter
    0.6250 in
  • Locking Type
    Clamp Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought