Motion
P2B-SCEZ-010L-SH

DODGE
P2B-SCEZ-010L-SH

Pillow Block Ball Bearing Unit - 2-Bolt Base, 5/8 in Bore, Stainless Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #11161318
MFR #P2B-SCEZ-010L-SH
List Price$177.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-SCEZ-010L-SH

Pillow Block Ball Bearing Unit - 2-Bolt Base, 5/8 in Bore, Stainless Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #11161318
MFR #P2B-SCEZ-010L-SH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$177.48/each for your price

Overview

Mfr description
074631 P2B-SCEZ-010L-SH

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    5/8 in
  • Seal Type
    Triple Lip Contact
  • Housing Material
    Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Insert Material
    Steel
  • Bore Length
    1.2300 in
  • Grease Type
    Unirex N2
  • Type Of Bearing
    Ball
  • Housing Construction
    Solid
  • Lubrication
    Grease
  • Dynamic Load Capacity
    2899 lbf
  • Maximum Speed
    5000 rpm
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    1482 lbf
  • Suitable For Washdown Environment
    Yes
  • Bearing Series
    204 Series
  • Bolt Center Diameter
    0.3750 in
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought