Overview
Mfr description
074823 P4B544-SFXT-800TT MOD
Specifications
- Base To Bore Centerline
- Housing MaterialCast Iron
- Housing TypeFour-Bolt Pillow Block
- Type Of BearingSpherical Roller
- Shaft AttachmentTapered Adapter
- LubricationGrease
- Insert MaterialSteel
- Seal TypeSingle-Lip Contact
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data