Motion
CYL-GT-07

DODGE
CYL-GT-07

CYL-GT-07
MI ITEM #11161406
MFR #CYL-GT-07
List Price$344.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CYL-GT-07

CYL-GT-07
MI ITEM #11161406
MFR #CYL-GT-07

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$344.03/each for your price

Overview

Mfr description
075000 CYL-GT-07

Specifications

  • Type Of Bearing
    Ball
  • Bore Type
    Cylindrical
  • Bore Length
    1.7100 in
  • Dynamic Load Capacity
    5759 lbf
  • Housing Material
    Cast Iron
  • Housing Type
    Cylindrical Unit
  • Expansion Type
    Non-Expansion
  • Static Load Capacity
    3461 lbf
  • Grease Type
    Unirex N2
  • Housing Construction
    Solid
  • Max Rpm
    6300 rpm
  • Seal Type
    Single-Lip Contact
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Weight
    1.90 lbs
  • Maximum Speed
    6300 rpm
  • Shaft Attachment
    Push-Pull Adapter
  • Product Type
    Ball Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought