Overview
Mfr description
075008 P4B048-SFXT-900 MOD
Specifications
- Housing ConstructionSplit
- Base To Bore Centerline
- Housing MaterialCast Iron
- Housing TypeFour-Bolt Pillow Block
- Type Of BearingSpherical Roller
- Shaft AttachmentTapered Adapter
- LubricationGrease
- Insert MaterialSteel
- Seal TypeSingle-Lip Contact
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data