Motion
CYL-GT-103-HT

DODGE
CYL-GT-103-HT

CYL-GT-103-HT
Mi Item #11161413
MFR #CYL-GT-103-HT
Price$668.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CYL-GT-103-HT

CYL-GT-103-HT
Mi Item #11161413
MFR #CYL-GT-103-HT

Mfr description
075016 CYL-GT-103-HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$668.50/each

Specifications

Dimensions

  • Weight
    2.40 lbs

Details

  • Bore Type
    Cylindrical
  • Dynamic Load Capacity
    4368 lbf
  • Housing Material
    Cast Iron
  • Max Rpm
    7500 rpm
  • Maximum Speed
    7500 rpm
  • Product Type
    Ball Bearing Cartridges
  • Seal Type
    Labyrinth
  • Static Load Capacity
    2538 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)