Motion
WSTU-E-060MR

DODGE
WSTU-E-060MR

Take-up Roller Bearing Unit - Side Mount, Tapered Roller, 60 mm Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #11161423
MFR #WSTU-E-060MR
Price$1,144.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-E-060MR

Take-up Roller Bearing Unit - Side Mount, Tapered Roller, 60 mm Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #11161423
MFR #WSTU-E-060MR

Mfr description
075065 WSTU-E-060MR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,144.33/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Bore Length
    4.0000 in, 101.59 mm
  • Inner Ring Width
    4.0000 in, 101.59 mm
  • Insert Outer Diameter
    7.1250 in, 180.97 mm
  • Length Through Bore
    4.0000 in, 101.59 mm
  • Outside Diameter
    7.1250 in, 180.97 mm
  • Shaft Diameter
    2.3620 in, 60 mm
  • Size Code
    060MR
  • Weight
    20.88 lbs, 9.47 kg

Details

  • Bearing Material
    Steel
  • Bearing Series
    Type E
  • Bore Type
    Tapered
  • Country of Origin
    US
  • Dynamic Load Capacity
    47151.15 N, 10600 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing ID
    Type E
  • Housing Material
    Cast Iron
  • Housing Type
    Wide-Slot Takeup
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    075065
  • Material
    075065
  • Max Rpm
    2420 rpm
  • Maximum Speed
    2420 rpm
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    47151.15 N, 10600 lbf
  • Radial Static Load Capacity
    1068480.625 N, 240204 lbf
  • Relubricatable
    True
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    1068480.625 N, 240204 lbf
  • Type Of Bearing
    Tapered Roller
  • Unit Type
    Side Mount
  • UPC_NO
    782476506575

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)