Motion
P2B-DLEZ-112-PCR MOD

DODGE
P2B-DLEZ-112-PCR MOD

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/4 in Bore, Polymer Material, Non-Expansion Bearing (Fixed)
MI ITEM #11161440
MFR #P2B-DLEZ-112-PCR MOD
List Price$728.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-DLEZ-112-PCR MOD

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/4 in Bore, Polymer Material, Non-Expansion Bearing (Fixed)
MI ITEM #11161440
MFR #P2B-DLEZ-112-PCR MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$728.62/each for your price

Overview

Mfr description
075138 P2B-DLEZ-112-PCR MOD

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    1-3/4 in
  • Bolt Center To Center Length
    5.4200 to 5.9600 in
  • Base To Bore Centerline
    2.1250 in
  • Locking Device
    Clamp Collar
  • Seal Type
    Triple Lip Contact
  • Housing Material
    Polymer
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Country of Origin
    US
  • Insert Material
    Plated Steel
  • Bore Length
    2.01 in
  • Housing Type
    Two-Bolt Pillow Block
  • Grease Type
    MobilGrease FM222
  • UPC_NO
    782476508814
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Solid
  • Lubrication
    Grease
  • Dynamic Load Capacity
    7891 lbf
  • Maximum Speed
    3000 rpm
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Clamp Collar
  • Static Load Capacity
    4906 lbf
  • Suitable For High Temp App
    No
  • Take Up Frame Size
    LD-20,TS-250
  • Suitable For Washdown Environment
    Yes
  • Bearing Series
    209 Series
  • Relubricatable
    Yes
  • Standoff Included
    No
  • Bolt Center Diameter
    0.5000 in
  • Locking Type
    Clamp Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought