Motion
P4B532-ISAF-507R MOD

DODGE
P4B532-ISAF-507R MOD

Pillow Block Roller Bearing - 5-7/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
Mi Item #11161494
MFR #P4B532-ISAF-507R MOD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B532-ISAF-507R MOD

Pillow Block Roller Bearing - 5-7/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
Mi Item #11161494
MFR #P4B532-ISAF-507R MOD

Mfr description
075380 P4B532-ISAF-507R MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5-7/16 in
  • Take Up Frame Size
    HD-500

Details

  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475280254
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)