Motion
WSTU-GTM-60M

DODGE
WSTU-GTM-60M

Ball Bearing Take-Up Unit - 60 mm Bore, Cast Iron Housing
MI ITEM #11161529
MFR #WSTU-GTM-60M
List Price$975.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-GTM-60M

Ball Bearing Take-Up Unit - 60 mm Bore, Cast Iron Housing
MI ITEM #11161529
MFR #WSTU-GTM-60M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$975.71/each for your price

Overview

Mfr description
075514 WSTU-GTM-60M

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Seal Type
    Single-Lip Contact
  • Dynamic Load Capacity
    13995 lbf
  • Static Load Capacity
    9838 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Type Of Bearing
    Ball
  • Housing Construction
    Solid
  • Housing Type
    Wide-Slot Takeup
  • Insert Material
    Steel
  • Bore Length
    2.39 in
  • Lubrication
    Grease
  • Shaft Diameter
    60 mm
  • Expansion Capability
    Non-Expansion (Fixed)
  • Maximum Speed
    3600 rpm
  • Sealing Type
    Single-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Push-Pull Adapter
  • Suitable For High Temp App
    No
  • Take Up Frame Size
    WS-515
  • Manufacturer Catalog Number
    075514
  • UPC_NO
    782475003068
  • Relubricatable
    Yes
  • Standoff Included
    No
  • Suitable For Washdown Environment
    No
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought