Specifications
Dimensions
- Weight111 lbs
Details
- Manufacturer Catalog Number075726
- Measurement StandardImperial
- Product TypePillow Block Roller Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)