Motion
F2B-SL-104S-HT

DODGE
F2B-SL-104S-HT

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Stamped Steel Housing Material, Non-Expansion Bearing (Fixed), Labyrinth Seal
MI ITEM #11161630
MFR #F2B-SL-104S-HT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F2B-SL-104S-HT

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Stamped Steel Housing Material, Non-Expansion Bearing (Fixed), Labyrinth Seal
MI ITEM #11161630
MFR #F2B-SL-104S-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
075802 F2B-SL-104S-HT

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Stamped Steel
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Labyrinth
  • Bore Type
    Straight
  • Bore Length
    1.26 in
  • Expansion Capability
    Non-Expansion (Fixed)
  • Grease Type
    Dupont Krytox GPL 206
  • Manufacturer Upc Number
    782475283606
  • Shaft Attachment
    Setscrew
  • Bearing Series
    206 Series
  • Relubricatable
    Yes
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought