Motion
CP4B532-USAF-507TT  MOD

DODGE
CP4B532-USAF-507TT MOD

Pillow Block Roller Bearing - 5.4375 in Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #11161644
MFR #CP4B532-USAF-507TT MOD
Price$9,494.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CP4B532-USAF-507TT MOD

Pillow Block Roller Bearing - 5.4375 in Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #11161644
MFR #CP4B532-USAF-507TT MOD

Mfr description
075839 CP4B532-USAF-507TT MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,494.73/each

Specifications

Dimensions

  • Base To Bore Centerline
    6.6900 in
  • Bore Diameter  
    5.4375 in

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    075839
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Single Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)