Motion
P2B516-USAF-211AH  MOD (INPRO SEALS)

DODGE
P2B516-USAF-211AH MOD (INPRO SEALS)

Pillow Block Roller Bearing - 2-11/16 in Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #11161645
MFR #P2B516-USAF-211AH MOD (INPRO SEALS)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B516-USAF-211AH MOD (INPRO SEALS)

Pillow Block Roller Bearing - 2-11/16 in Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #11161645
MFR #P2B516-USAF-211AH MOD (INPRO SEALS)

Mfr description
075843 P2B516-USAF-211AH MOD (INPRO SEA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    3.5000 in
  • Bore Diameter  
    2-11/16 in

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    075843
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Single Lip Contact
  • Shaft Attachment
    Tapered Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)