Motion
WSTU-GTEZ-06-SHCR

DODGE
WSTU-GTEZ-06-SHCR

Ball Bearing Take-Up Unit - Stainless Steel Housing
MI ITEM #11161652
MFR #WSTU-GTEZ-06-SHCR
List Price$318.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-GTEZ-06-SHCR

Ball Bearing Take-Up Unit - Stainless Steel Housing
MI ITEM #11161652
MFR #WSTU-GTEZ-06-SHCR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$318.71/each for your price

Overview

Mfr description
075856 WSTU-GTEZ-06-SHCR

Specifications

  • Housing Material
    Stainless Steel
  • Seal Type
    Triple-Lip Contact
  • Dynamic Load Capacity
    4368 lbf
  • Static Load Capacity
    2538 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Type Of Bearing
    Ball
  • Housing Construction
    Solid
  • Housing Type
    Wide-Slot Take-up
  • Insert Material
    Plated Steel
  • Bore Length
    1.6100 in
  • Lubrication
    Grease
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease FM222
  • Maximum Speed
    6000 rpm
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Push-Pull Adapter
  • Suitable For High Temp App
    No
  • Take Up Frame Size
    WS-308
  • Manufacturer Catalog Number
    075856
  • Bearing Series
    206 Series
  • Suitable For Washdown Environment
    Yes
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought