Motion
SP2B-IP-075MR

DODGE
SP2B-IP-075MR

Pillow Block Roller Bearing - 75 mm Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #11161755
MFR #SP2B-IP-075MR
List Price$2,179.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SP2B-IP-075MR

Pillow Block Roller Bearing - 75 mm Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #11161755
MFR #SP2B-IP-075MR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,179.78/each for your price

Overview

Mfr description
076652 SP2B-IP-075MR

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    3.2500 in
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Triple Lip Contact
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    3.5000 in
  • Dynamic Load Capacity
    41500 lbf
  • Static Load Capacity
    53000 lbf
  • Maximum Speed
    2250 rpm
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Take Up Frame Size
    TS-500
  • Housing Dimensions
    S-2000
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought