Motion
TB-GTED-10

DODGE
TB-GTED-10

Tapped Base Pillow Block Unit - Tapped Base, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #11161786
MFR #TB-GTED-10
List Price$443.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TB-GTED-10

Tapped Base Pillow Block Unit - Tapped Base, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #11161786
MFR #TB-GTED-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$443.82/each for your price

Overview

Mfr description
076730 TB-GTED-10

Specifications

  • Mounting Type
    Tapped Base
  • Base To Bore Centerline
    2.2500 in
  • Locking Device
    Adapter Mounted
  • Seal Type
    Triple Lip Contact
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Country of Origin
    US
  • Insert Material
    Steel
  • Radial Dynamic Load Capacity
    7891 lbf
  • Radial Static Load Capacity
    5213 lbf
  • Bore Length
    1.86 in
  • Housing Type
    Tapped-Base Pillow Block
  • Grease Type
    Mobilith SHC PM 220
  • UPC_NO
    782475304554
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Solid
  • Lubrication
    Grease
  • Dynamic Load Capacity
    7891 lbf
  • Maximum Speed
    3000 rpm
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    5213 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Bearing Series
    210 Series
  • Relubricatable
    Yes
  • Standoff Included
    No
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought