Motion
WSTU-DL-012

DODGE
WSTU-DL-012

Take-up Ball Bearing Unit - Side Mount, 3/4 in Bore, Cast Iron Housing, Concentric Collar Collar, Normal Duty, 0.5310 in, 13.49 mm Slot
MI ITEM #11161799
MFR #WSTU-DL-012
Price$230.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-DL-012

Take-up Ball Bearing Unit - Side Mount, 3/4 in Bore, Cast Iron Housing, Concentric Collar Collar, Normal Duty, 0.5310 in, 13.49 mm Slot
MI ITEM #11161799
MFR #WSTU-DL-012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$230.43/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Bore Length
    1.28 in
  • Housing Dimensions
    1.9000 in, 48.25 mm
  • Housing Width
    1.9000 in, 48.25 mm
  • Inner Ring Width
    1.2800 in, 32.51 mm
  • Length Through Bore
    1.2800 in, 32.51 mm
  • Overall Height
    3.6300 in, 92.20 mm
  • Overall Length
    3.6900 in, 93.73 mm
  • Overall Width
    1.9000 in, 48.25 mm
  • Shaft Diameter
    0.7500 in
  • Size Code
    204
  • Slot Spacing  
    2.3800 in, 60.45 mm
  • Slot Width  
    0.5310 in, 13.49 mm
  • Take Up Frame Size
    WS-300
  • Tap Thread Size
    0.6250 in, 15.88 mm
  • Weight
    1.88 lbs, 0.853 kg

Details

  • Bearing Material
    Steel
  • Bearing Series
    204 Series
  • Compatible Frame Number
    WS-300
  • Country of Origin
    US
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    2899 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Wide-Slot Takeup
  • Insert Material
    Steel
  • Locking Device
    Concentric Collar
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    076777
  • Material
    Cast Iron
  • Max Rpm
    7500 rpm
  • Maximum Speed
    7500 rpm
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    2899 lbf
  • Radial Static Load Capacity
    1482 lbf
  • Relubricatable
    Yes
  • Seal Type
    Single-Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Sensor Ready
    Adapter Required
  • Series
    204
  • Shaft Attachment
    Clamp Collar
  • Standoff Included
    No
  • Static Load Capacity
    1482 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • Unit Type
    Side Mount
  • UPC_NO
    782475304868

Overview

Mfr description
076777 WSTU-DL-012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought