Motion
WSTU-SCEZ-115-SH

DODGE
WSTU-SCEZ-115-SH

Wide Slot Take-Up Ball Bearing Unit - Side Mount, 1-15/16 in Bore, Stainless Steel Housing, Set Screw Collar
MI ITEM #11161806
MFR #WSTU-SCEZ-115-SH
Your Price$326.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-SCEZ-115-SH

Wide Slot Take-Up Ball Bearing Unit - Side Mount, 1-15/16 in Bore, Stainless Steel Housing, Set Screw Collar
MI ITEM #11161806
MFR #WSTU-SCEZ-115-SH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$326.00/each(List $391.20)

Overview

Mfr description
076803 WSTU-SCEZ-115-SH

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Country of Origin
    US
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Seal Type
    Triple-Lip Contact
  • Length Through Bore
    1.9100 in
  • Dynamic Load Capacity
    7891 lbf
  • Static Load Capacity
    5213 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Type Of Bearing
    Ball
  • Housing Construction
    Solid
  • Housing Type
    Wide-Slot Takeup
  • Insert Material
    Steel
  • Bore Length
    1.91 in
  • Lubrication
    Grease
  • Shaft Diameter
    1.9375 in
  • Expansion Capability
    Non-Expansion (Fixed)
  • Grease Type
    Unirex N2
  • Maximum Speed
    3000 rpm
  • Sealing Type
    Single-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Setscrew
  • Suitable For High Temp App
    No
  • Take Up Frame Size
    WS-400
  • Radial Static Load Capacity
    5213 lbf
  • Manufacturer Catalog Number
    076803
  • Manufacturer Catalog
  • UPC_NO
    782475305070
  • Weight
    5.6 lbs
  • Bearing Series
    210 Series
  • Relubricatable
    Yes
  • Standoff Included
    No
  • Suitable For Washdown Environment
    Yes
  • Product Brochure
  • Radial Dynamic Load Capacity
    7891 lbf
  • Instruction Manual
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text