Motion
P4B544-USAF-800TTDM 3D14152H01

DODGE
P4B544-USAF-800TTDM 3D14152H01

Pillow Block Roller Bearing Unit - 8 in Bore, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #11161813
MFR #P4B544-USAF-800TTDM 3D14152H01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B544-USAF-800TTDM 3D14152H01

Pillow Block Roller Bearing Unit - 8 in Bore, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #11161813
MFR #P4B544-USAF-800TTDM 3D14152H01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
076824 P4B544-USAF-800TTDM 3D14152H01

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    24.7500 to 27.8800 in
  • Base To Bore Centerline
    9.5000 in
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Country of Origin
    US
  • Housing Construction
    Split
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Single Lip Contact
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Bore Length
    12.1300 in
  • Dynamic Load Capacity
    365000 lbf
  • Static Load Capacity
    450000 lbf
  • Maximum Speed
    950 rpm
  • Manufacturer Catalog Number
    076824
  • UPC_NO
    782475319350
  • Sensor Ready
    Yes
  • Shaft Attachment
    Tapered Adapter
  • Material
    076824
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought