Motion
INS-IP-203L MOD

DODGE
INS-IP-203L MOD

Roller Insert Bearing - Spherical Roller Bearing, 2.1875 in Bore Dia., Adapter Mount
Mi Item #11161824
MFR #INS-IP-203L MOD
Price$988.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-IP-203L MOD

Roller Insert Bearing - Spherical Roller Bearing, 2.1875 in Bore Dia., Adapter Mount
Mi Item #11161824
MFR #INS-IP-203L MOD

Mfr description
076845 INS-IP-203L MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$988.29/each

Specifications

Dimensions

  • Bore Diameter  
    2.1875 in

Details

  • Grease Type
    Mobilith SHC 460
  • Housing Type
    Insert
  • Locking Device
    Adapter Mount
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    076845
  • Material
    076845
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Push-Pull Adapter
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475323616
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)