Motion
P4B-S2-407R-DRY

DODGE
P4B-S2-407R-DRY

Pillow Block Roller Bearing - 4.4375 in Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #11161826
MFR #P4B-S2-407R-DRY
Price$5,521.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-S2-407R-DRY

Pillow Block Roller Bearing - 4.4375 in Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #11161826
MFR #P4B-S2-407R-DRY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,521.92/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.7500 in
  • Bore Diameter  
    4.4375 in
  • Bore Length
    6.5300 in
  • Housing Dimensions
    S-2000
  • Take Up Frame Size
    HD-350

Details

  • Dynamic Load Capacity
    104000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    None
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Lubrication
    None
  • Maximum Speed
    990 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Triple Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    132000 lbf
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
076850 P4B-S2-407R-DRY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought