Motion
F4B-DI-125MR MOD

DODGE
F4B-DI-125MR MOD

Four-Bolt Round Roller Bearing Unit - 125 mm Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #11161862
MFR #F4B-DI-125MR MOD
Price$23,675.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-DI-125MR MOD

Four-Bolt Round Roller Bearing Unit - 125 mm Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #11161862
MFR #F4B-DI-125MR MOD

Mfr description
076931 F4B-DI-125MR MOD
  • Factory assembled, adjusted and prelubricated.
  • Case hardened rollers and races.
  • Easy installation and maintenance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,675.76/each

Specifications

Dimensions

  • Bolt Hole Diameter
    1.1250 in
  • Bolt Size
    1.1250 in
  • Bore Diameter  
    125 mm
  • Bore Length
    7.25 in
  • Max Bolt Hole Spacing
    11.3140 in
  • Min Bolt Hole Spacing
    11.3140 in
  • Weight
    257.00 lbs

Details

  • Bearing Type
    Double-Interlock Flange Bearing
  • Country of Origin
    US
  • Description
    076931 F4B-DI-125MR MOD
  • Dynamic Load Capacity
    41310 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    None
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Flange
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Long Description
    The F4B-DI-125MR MOD is a tapered roller bearing unit, 4-bolt flange type with a 125 mm bore diameter, non-expansion (fixed) bearing. It features a ductile iron housing with a 4-bolt flange mounting, set screw locking device, and XTS triple-lip contact seal in the F4B-DI series. The unit weighs 257 lbs.
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    076931
  • Material
    076931
  • Max Rpm
    1200 rpm
  • Maximum Speed
    1200 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Triple-Lip Contact Seal
  • Sensor Ready
    No
  • Series
    F4B-DI
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    266000 lbf
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475327928
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)