Motion
S1U-SD-415 MOD

DODGE
S1U-SD-415 MOD

Roller Insert Bearing - Tapered Roller Bearing, 4-15/16 in Bore Dia., Adapter Mount
Mi Item #11161864
MFR #S1U-SD-415 MOD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U-SD-415 MOD

Roller Insert Bearing - Tapered Roller Bearing, 4-15/16 in Bore Dia., Adapter Mount
Mi Item #11161864
MFR #S1U-SD-415 MOD

Mfr description
076937 S1U-SD-415 MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    4-15/16 in

Details

  • Grease Type
    Mobilith SHC 460
  • Locking Device
    Adapter Mount
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    076937
  • Material
    076937
  • Max Rpm
    750 rpm
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475209996
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)