Motion
WSTU-IP-075MRE

DODGE
WSTU-IP-075MRE

Wide Slot Take-Up Roller Bearing Unit - Side Mount, Spherical Roller Bearing, 75 mm Bore, Cast Iron, Adapter Mounted, Expansion Bearing (Floating)
MI ITEM #11161889
MFR #WSTU-IP-075MRE
Your Price$1,625.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-IP-075MRE

Wide Slot Take-Up Roller Bearing Unit - Side Mount, Spherical Roller Bearing, 75 mm Bore, Cast Iron, Adapter Mounted, Expansion Bearing (Floating)
MI ITEM #11161889
MFR #WSTU-IP-075MRE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,625.84/each(List $2,032.30)

Overview

Mfr description
077451 WSTU-IP-075MRE

Specifications

  • Unit Type
    Side Mount
  • Type Of Bearing
    Spherical Roller
  • Bore Diameter
    75 mm
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Country of Origin
    US
  • Expansion Type
    Expansion Bearing (Floating)
  • Manufacturer Catalog Number
    077451
  • UPC_NO
    782475333684
  • Weight
    21.75 lbs
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Housing Type
    Wide Slot Take-up
  • Expansion Capability
    Expansion (Float)
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Push-Pull Adapter
  • Housing Dimensions
    S-2000
  • Material
    077451
  • Bearing Type
    Spherical Roller
  • Length Through Bore
    3.5000 in
  • Locking Type
    Adapter Mounted
  • Style
    Wide Slot
  • Product Brochure
  • Instruction Manual
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text