Motion
077454

DODGE
077454

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #11161891
MFR #077454
Price$4,930.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
077454

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #11161891
MFR #077454

Mfr description
077454 P4B520-SFXT-307AUX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,930.01/each

Specifications

Dimensions

  • Base To Bore Centerline  
    4.5000 in
  • Bolt Center To Center Length
    11.7500 to 12.7500 in
  • Bore Length
    6.2200 in
  • Compatible Bore Diameter
    3.4375 in

Details

  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Product Type
    Pillow Block Housings
  • Seal Type
    Auxiliary
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)