Specifications
Dimensions
- Bore Diameter2.1875 in
Details
- Grease TypeNone
- Housing TypeInsert
- Locking DeviceSet Screw
- Manufacturer Catalog Number077528
- Material077528
- Product TypeRoller Insert Bearings
- Seal TypeLabyrinth
- Sealing TypeLabyrinth
- Shaft AttachmentSetscrew
- Type Of BearingSpherical Roller
- UPC_NO782475356720
Overview
Mfr description
077528 INS-UN2-203L-DRY