Motion
WSTU-S2-215RE-DRY MOD

DODGE
WSTU-S2-215RE-DRY MOD

Take-up Ball Bearing Unit - Top Angle, Spherical Roller, 2-15/16 in Bore, Cast Iron, Set Screw, Expansion Bearing (Floating)
MI ITEM #11161938
MFR #WSTU-S2-215RE-DRY MOD
Price$1,801.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-S2-215RE-DRY MOD

Take-up Ball Bearing Unit - Top Angle, Spherical Roller, 2-15/16 in Bore, Cast Iron, Set Screw, Expansion Bearing (Floating)
MI ITEM #11161938
MFR #WSTU-S2-215RE-DRY MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,801.79/each

Specifications

Dimensions

  • Bore Diameter
    2-15/16 in
  • Housing Dimensions
    S-2000
  • Shaft Diameter
    2.9375 in, 74.61 mm
  • Size Code
    215
  • Take Up Frame Size
    CP-515
  • Weight
    11.34 kg, 25 lbs

Details

  • Bearing Material
    Steel
  • Bearing Series
    S-2000
  • Compatible Frame Number
    CP-515
  • Country of Origin
    US
  • Dynamic Load Capacity
    184601.197 N, 41500 lbf
  • Expansion Capability
    Expansion (Float)
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    None
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    None
  • Manufacturer Catalog Number
    077530
  • Material
    077530
  • Max Rpm
    1490 rpm
  • Maximum Speed
    1490 rpm
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    184601.197 N, 41500 lbf
  • Radial Static Load Capacity
    235755.746 N, 53000 lbf
  • Relubricatable
    False
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Self Aligning
    True
  • Series
    S-2000
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    235755.746 N, 53000 lbf
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Top Angle
  • UPC_NO
    782475356812

Overview

Mfr description
077530 WSTU-S2-215RE-DRY MOD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought