Motion
P4B526-ISAF-110MRE

DODGE
P4B526-ISAF-110MRE

Pillow Block Roller Bearing Unit - 110 mm Bore, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material
MI ITEM #11161956
MFR #P4B526-ISAF-110MRE
Price$5,513.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B526-ISAF-110MRE

Pillow Block Roller Bearing Unit - 110 mm Bore, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material
MI ITEM #11161956
MFR #P4B526-ISAF-110MRE

Mfr description
077561 P4B526-ISAF-110MRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,513.59/each

Specifications

Dimensions

  • Base To Bore Centerline
    6.0000 in
  • Base Width
    3.2500 in
  • Bolt Center To Center Length
    14.5000 to 16.0000 in
  • Bolt Hole Diameter
    0.8750 in
  • Bore Diameter  
    110 mm
  • Bore Inside Diameter
    4.3310 in
  • Bore Length
    5.23 in
  • Housing Width
    3.2500 in
  • Inside Diameter
    4.3310 in
  • Length Through Bore
    5.2300 in
  • Max Bolt Hole Spacing
    16.0000 in
  • Min Bolt Hole Spacing
    14.5000 in
  • Overall Width
    3.2500 in
  • Take Up Frame Size
    HD-400
  • Weight
    140.0 lbs
  • Width
    3.2500 in, 82.54 mm

Details

  • Additional Details
    Sensor Ready
  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Country of Origin
    US
  • Dynamic Load Capacity
    104000 lbf
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Material
    077561
  • Max Rpm
    1325 rpm
  • Maximum Speed
    1325 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    132000.0 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475359660

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)