Motion
P2B-S2-203R MOD

DODGE
P2B-S2-203R MOD

Pillow Block Roller Bearing - 2.1875 in Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #11161979
MFR #P2B-S2-203R MOD
Price$1,031.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-S2-203R MOD

Pillow Block Roller Bearing - 2.1875 in Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #11161979
MFR #P2B-S2-203R MOD

Mfr description
077610 P2B-S2-203R MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,031.97/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.5000 in
  • Bore Diameter  
    2.1875 in
  • Bore Length
    3.0300 in
  • Housing Dimensions
    S-2000
  • Take Up Frame Size
    HD-200,TS-300

Details

  • Dynamic Load Capacity
    27000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease FM222
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Maximum Speed
    1950 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Triple Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    29000 lbf
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)