Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CP4B522-SAFS-100M AUX MOD

CP4B522-SAFS-100M AUX MOD
MI ITEM #11161982
MFR #CP4B522-SAFS-100M AUX MOD

Mfr description
077630 CP4B522-SAFS-100M AUX MOD
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Base To Bore Centerline  
    125 mm

Details

  • Housing Material
    Steel
  • Housing Type
    Four-Bolt Pillow Block
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Product Type
    Pillow Block Housings
  • Seal Type
    Auxiliary
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)