Overview
Mfr description
077631 CP4B524-SAFS-110M AUX MOD
Specifications
- Base To Bore Centerline
- Housing MaterialSteel
- Housing TypeFour-Bolt Pillow Block
- Type Of BearingSpherical Roller
- Shaft AttachmentTapered Adapter
- LubricationGrease
- Insert MaterialSteel
- Seal TypeAuxiliary
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data