Motion
P2B513-ISAF-060MR

DODGE
P2B513-ISAF-060MR

Pillow Block Roller Bearing Unit - 60 mm Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #11161991
MFR #P2B513-ISAF-060MR
List Price$1,124.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B513-ISAF-060MR

Pillow Block Roller Bearing Unit - 60 mm Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #11161991
MFR #P2B513-ISAF-060MR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,124.89/each for your price

Overview

Mfr description
077648 P2B513-ISAF-060MR

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    8.5000 to 9.5000 in
  • Base To Bore Centerline
    3.0000 in
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Country of Origin
    US
  • Housing Construction
    Split
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Triple Lip Contact
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    3.03 in
  • Dynamic Load Capacity
    39000 lbf
  • Static Load Capacity
    47500 lbf
  • Maximum Speed
    2400 rpm
  • UPC_NO
    782475360505
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Take Up Frame Size
    HD-200
  • Material
    077648
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought