Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-SD-180ME

Pillow Block Roller Bearing - 180 mm Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #11162001
MFR #P4B-SD-180ME

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
077672 P4B-SD-180ME

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    27.5000 to 30.5000 in
  • Base To Bore Centerline
    11.2500 in
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Country of Origin
    US
  • Housing Construction
    Split
  • Type Of Bearing
    Tapered Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Seal Type
    Piston Ring
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    13.5000 in
  • Dynamic Load Capacity
    68700 lbf
  • Maximum Speed
    760 rpm
  • UPC_NO
    782475360697
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Tapered Adapter
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text