Overview
Mfr description
077739 H4S-232-USAF MOD
Specifications
- Housing MaterialCast Iron
- Country of OriginUS
- UPC_NO782475361526
- Housing TypeFour-Bolt Pillow Block
- Type Of BearingSpherical Roller
- Material077739
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data