Motion
DU-SD-315 MOD

DODGE
DU-SD-315 MOD

Roller Insert Bearing - Tapered Roller Bearing, 3.9375 in Bore Dia., 9.7500 in OD, Adapter Mount
Mi Item #11162055
MFR #DU-SD-315 MOD
Price$19,243.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DU-SD-315 MOD

Roller Insert Bearing - Tapered Roller Bearing, 3.9375 in Bore Dia., 9.7500 in OD, Adapter Mount
Mi Item #11162055
MFR #DU-SD-315 MOD

Mfr description
077825 DU-SD-315 MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,243.83/each

Specifications

Dimensions

  • Bore Diameter  
    3.9375 in
  • Bore Length
    8.5000 in
  • Outside Diameter  
    9.7500 in

Details

  • Dynamic Load Capacity
    35145 lbf
  • Grease Type
    Mobilith SHC PM 220
  • Locking Device
    Adapter Mount
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    077825
  • Material
    077825
  • Max Rpm
    1250 rpm
  • Maximum Speed
    1250 rpm
  • Product Type
    Roller Insert Bearings
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782476195489
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)