Motion
P4B524-USAF-403LERAH MOD (K6 FIT)

DODGE
P4B524-USAF-403LERAH MOD (K6 FIT)

Pillow Block Roller Bearing Unit - 4.1875 in Bore, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #11162064
MFR #P4B524-USAF-403LERAH MOD (K6 FIT)
Price$4,844.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B524-USAF-403LERAH MOD (K6 FIT)

Pillow Block Roller Bearing Unit - 4.1875 in Bore, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #11162064
MFR #P4B524-USAF-403LERAH MOD (K6 FIT)

Mfr description
077839 P4B524-USAF-403LERAH MOD (K6 FIT)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,844.51/each

Specifications

Dimensions

  • Base To Bore Centerline
    5.2500 in
  • Bore Diameter  
    4.1875 in

Details

  • Country of Origin
    US
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    077839
  • Material
    077839
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Sensor Ready
    Yes
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782476562380
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)