Motion
P2B518-ISN-080MLS-DRY

DODGE
P2B518-ISN-080MLS-DRY

Pillow Block Roller Bearing - 80 mm Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #11162099
MFR #P2B518-ISN-080MLS-DRY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B518-ISN-080MLS-DRY

Pillow Block Roller Bearing - 80 mm Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #11162099
MFR #P2B518-ISN-080MLS-DRY

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
078082 P2B518-ISN-080MLS-DRY

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    10.6300 to 11.5630 in
  • Base To Bore Centerline
    100 mm
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Country of Origin
    US
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Seal Type
    Labyrinth
  • Insert Material
    Steel
  • Lubrication
    None
  • Grease Type
    None
  • Bore Length
    4.1700 in
  • Dynamic Load Capacity
    64071 lbf
  • Static Load Capacity
    81606 lbf
  • Maximum Speed
    2600 rpm
  • UPC_NO
    782476594565
  • Sealing Type
    Labyrinth
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Insert Outer Diameter
    160 mm
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text