Overview
Mfr description
078093 S1U-DI-315R MOD
Specifications
- Type Of BearingTapered Roller
- Outside Diameter
- Locking DeviceSet Screw
- Seal TypeTriple-Lip Contact
- Manufacturer Catalog Number078093
- Grease TypeMobilGrease XHP222
- Bore Length6.2500 in
- Dynamic Load Capacity24400 lbf
- Shaft AttachmentSetscrew
- Bore Diameter
- LubricationGrease
- Product TypeRoller Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data