Motion
BRG-22326.MK.C3 (FAG ONLY)

DODGE
BRG-22326.MK.C3 (FAG ONLY)

Spherical Roller Bearing - 130 mm ID, 280 mm OD, 93 mm Width, Tapered 1:12 Bore, Open
MI ITEM #11162105
MFR #BRG-22326.MK.C3 (FAG ONLY)
List Price$4,259.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG-22326.MK.C3 (FAG ONLY)

Spherical Roller Bearing - 130 mm ID, 280 mm OD, 93 mm Width, Tapered 1:12 Bore, Open
MI ITEM #11162105
MFR #BRG-22326.MK.C3 (FAG ONLY)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,259.80/each for your price

Overview

Mfr description
078115 BRG-22326.MK.C3 (FAG ONLY)

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Dynamic Load Capacity
    280000 lbf
  • Country of Origin
    US
  • Static Load Capacity
    310000 lbf
  • Max Rpm
    1300 rpm
  • Series
    223
  • Manufacturer Catalog Number
    078115
  • UPC_NO
    782476603861
  • Type Of Bearing
    Spherical Roller
  • Maximum Speed
    1300 rpm
  • Material
    078115
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought